Motion
6054472

SICK INC
6054472

Transducer - TBS Series, Elec. Conn. M12 Connector, 4-Pin, -20 to 80 °C
Mi Item #18697272
MFR #6054472
Price$1,131.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6054472

Transducer - TBS Series, Elec. Conn. M12 Connector, 4-Pin, -20 to 80 °C
Mi Item #18697272
MFR #6054472

Mfr description
6054472 TBS-1ASG10256NM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,131.35/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    NBR
  • Series
    TBS
  • Temperature Range
    -20 to 80 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)