Motion
6068647

SICK INC
6068647

Transducer - TBS Series, Process Conn. Compression Fitting G 12 A, Elec. Conn. M12 Male, 5-Pin, -4 to 248 °F
Mi Item #18697318
MFR #6068647
Price$1,572.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6068647

Transducer - TBS Series, Process Conn. Compression Fitting G 12 A, Elec. Conn. M12 Male, 5-Pin, -4 to 248 °F
Mi Item #18697318
MFR #6068647

Mfr description
6068647 TBS-1IES21006CE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,572.17/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Electrical Connection
    M12 Male, 5-Pin
  • Material
    Copper
  • Process Connection
    Compression Fitting G 12 A
  • Series
    TBS
  • Standards Met
    CE, UKCA, UL
  • Temperature Range
    -4 to 248 °F
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)