Specifications
Dimensions
- Pressure Port SizeM12
Details
- Electrical ConnectionM12 Male, 5-Pin
- MaterialNBR
- SeriesTBS
- Standards MetDIN 3852-E
- Temperature Range-4 to 176 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)