Motion
6064871

SICK INC
6064871

Transducer - TBS Series, Input DC, Process Conn. Thread G 12 A, Elec. Conn. M12 Connector, 4-Pin, -4 to 176 °F
Mi Item #18697336
MFR #6064871
Price$1,209.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6064871

Transducer - TBS Series, Input DC, Process Conn. Thread G 12 A, Elec. Conn. M12 Connector, 4-Pin, -4 to 176 °F
Mi Item #18697336
MFR #6064871

Mfr description
6064871 TBS-1LSGT1506NM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,209.53/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.218 lbs

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Process Connection
    Thread G 12 A
  • Series
    TBS
  • Standards Met
    CE, EN 61326-1, IEC 60529, IEC 60751, RoHS, UKCA, cULus
  • Temperature Range
    -4 to 176 °F
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)