Motion
6065329

SICK INC
6065329

Transducer - TBS Series, Input DC, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. M12 Male, 5-Pin, -4 to 248 °F
Mi Item #18697355
MFR #6065329
Price$1,665.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6065329

Transducer - TBS Series, Input DC, Process Conn. 1/4 in -18 NPT Male, Elec. Conn. M12 Male, 5-Pin, -4 to 248 °F
Mi Item #18697355
MFR #6065329

Mfr description
6065329 TBS-1QES41506CE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,665.54/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.904 lbs

Details

  • Electrical Connection
    M12 Male, 5-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Process Connection
    1/4 in -18
  • Series
    TBS
  • Standards Met
    CE, EN 61326-1, IEC 60529, IEC 60751, RoHS
  • Temperature Range
    -4 to 248 °F
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)