Specifications
Dimensions
- Pressure Port SizeM12
- Weight1.003 lbs
Details
- Electrical ConnectionM12 Male, 5-Pin
- MaterialStainless Steel
- Power Supply TypeDC
- Process Connection1/4 in -18
- SeriesTBS
- Standards MetCE, EN 61326-1, IEC 60529, IEC 60751, RoHS, UL
- Temperature Range-4 to 176 °F
- Transducer TypeTemperature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)