Motion
6086341

SICK INC
6086341

Transducer - TCT Series, Input DC, Process Conn. Thermowell 1/2 in NPT, Elec. Conn. M12 Connector, 4-Pin, -58 to 302 °F
Mi Item #18697418
MFR #6086341
Price$1,081.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6086341

Transducer - TCT Series, Input DC, Process Conn. Thermowell 1/2 in NPT, Elec. Conn. M12 Connector, 4-Pin, -58 to 302 °F
Mi Item #18697418
MFR #6086341

Mfr description
6086341 TCT-2AAT21506MZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,081.41/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.32 lbs

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Process Connection
    Thermowell 1/2
  • Series
    TCT
  • Standards Met
    CE, RoHS, UKCA, IEC 60529, IEC 60751
  • Temperature Range
    -58 to 302 °F
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)