Motion
6081765

SICK INC
6081765

Transducer - TCT Series, Input DC, Process Conn. Thread G 12 B, Elec. Conn. M12 Connector, 4-Pin, -58 to 482 °F
Mi Item #18697422
MFR #6081765
Price$736.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6081765

Transducer - TCT Series, Input DC, Process Conn. Thread G 12 B, Elec. Conn. M12 Connector, 4-Pin, -58 to 482 °F
Mi Item #18697422
MFR #6081765

Mfr description
6081765 TCT-2ABGE1006MZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$736.14/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.3194 lbs

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Process Connection
    Thread G 12
  • Series
    TCT
  • Standards Met
    CE, RoHS, UKCA
  • Temperature Range
    -58 to 482 °F
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)