Specifications
Dimensions
- Pressure Port SizeM12
- Weight0.218 lbs
Details
- Electrical ConnectionM12 Connector, 4-Pin
- MaterialStainless Steel
- Power Supply TypeDC
- Process ConnectionClamp (ISO 2852) DN 12, DN 12.7, DN 17.2, DN 21.3
- SeriesTHTS
- Standards MetCE, EN 61326-2-3, RoHS
- Temperature Range-58 to 302 °F
- Transducer TypeTemperature
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)