Motion
6068735

SICK INC
6068735

Transducer - THTS Series, Input DC, Process Conn. Clamp (ISO 2852) DN 25, DN 33.7, DN 38, Elec. Conn. M12 Connector, 4-Pin, -58 to 482 °F
Mi Item #18697455
MFR #6068735
Price$927.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6068735

Transducer - THTS Series, Input DC, Process Conn. Clamp (ISO 2852) DN 25, DN 33.7, DN 38, Elec. Conn. M12 Connector, 4-Pin, -58 to 482 °F
Mi Item #18697455
MFR #6068735

Mfr description
6068735 THTS-1ABC32006MZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$927.23/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.218 lbs

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Process Connection
    Clamp (ISO 2852) DN 25, DN 33.7, DN 38
  • Series
    THTS
  • Standards Met
    CE, RoHS
  • Temperature Range
    -58 to 482 °F
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)