Motion
6047602

SICK INC
6047602

Transducer - THTS Series, 0 to 40 bar, Process Conn. Conical coupling (DIN 11851) DN 40, Elec. Conn. M12 Connector, 4-Pin, -58 to 302 °F
Mi Item #18697466
MFR #6047602
Price$703.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6047602

Transducer - THTS Series, 0 to 40 bar, Process Conn. Conical coupling (DIN 11851) DN 40, Elec. Conn. M12 Connector, 4-Pin, -58 to 302 °F
Mi Item #18697466
MFR #6047602

Mfr description
6047602 THTS-1PA542006MZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$703.56/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    0.0016 lbs

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Options
    With union nut
  • Pressure Range
    0 to 40 bar
  • Process Connection
    Conical coupling (DIN 11851) DN 40
  • Series
    THTS
  • Standards Met
    China RoHS, IEC 60068-2-27, IEC 60529, IEC 60751
  • Temperature Range
    -58 to 302 °F
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)