Motion
6055997

SICK INC
6055997

Transducer - THTS Series, Elec. Conn. M12 Connector, 4-Pin, -58 to 302 °F
Mi Item #18697468
MFR #6055997
Price$560.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6055997

Transducer - THTS Series, Elec. Conn. M12 Connector, 4-Pin, -58 to 302 °F
Mi Item #18697468
MFR #6055997

Mfr description
6055997 THTS-1PAC30756MZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.25/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Series
    THTS
  • Temperature Range
    -58 to 302 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)