Motion
6071587

SICK INC
6071587

Transducer - THTS Series, Process Conn. Clamp (DIN 32676) DN 10, DN 15, DN 20, Elec. Conn. M12 Connector, 4-Pin, -58 to 302 °F
Mi Item #18697470
MFR #6071587
Price$597.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
6071587

Transducer - THTS Series, Process Conn. Clamp (DIN 32676) DN 10, DN 15, DN 20, Elec. Conn. M12 Connector, 4-Pin, -58 to 302 °F
Mi Item #18697470
MFR #6071587

Mfr description
6071587 THTS-1PAD20256MZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$597.16/each

Specifications

Dimensions

  • Pressure Port Size
    M12

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Process Connection
    Clamp (DIN 32676) DN 10, DN 15, DN 20
  • Series
    THTS
  • Temperature Range
    -58 to 302 °F
  • Transducer Type
    Temperature
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)