Specifications
Dimensions
- Connection SizeD40
- Operating Pressure0 to 6 bar, 0 to 87 psi
Details
- Additional DetailsPTFE coated mebrane with ozone barrier
- Ambient Temperature Range-25 to 85 °C;-13 to 185 °F
- ApplicationLevel Sensing
- Connection5-pin, Round connector M12 x 1
- Connection Type5-pin, Round connector M12 x 1
- DescriptionLevel Sensors Up56 Pure Up56-211148S08
- Electrical Connection5-pin, Round connector M12 x 1
- FunctionUltrasonic
- Group & ClassLevel Ultrasonic
- MaterialPP, PTFE
- Max Operating Temperature85 °C, 185 °F
- Maximum Operating Pressure6 bar, 87 psi
- Min Operating Temperature-25 °C, -13 °F
- Operating Pressure Range0 to 6 bar, 0 to 87 psi
- Operating Temperature Range-25 to 85 °C, -13 to 185 °F
- Output1 x PNP + 4 mA to 20 mA / 0 V to 10 V
- Pressure Range0 bar to 6 bar, 0 psi to 87.023 psi
- Process ConnectionGF connection D40
- Sensing PrincipleUltrasonic
- Sensing Range1.1810 to 19.6850 in;30 to 500 mm
- Sensor TypeUltrasonic
- SeriesUP56 Pure
- Temperature Range-25 to 85 °C, -13 to 185 °F
- Wetted MaterialsPP, PTFE
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)