Specifications
Dimensions
- Cable Length12.6000 in, 320 mm
- Connection SizeM12
- Depth1.5700 in, 40 mm
- Height11.8110 in, 300 mm
- Lead Wire Length12.6000 in;320 mm
- Weight1.874 lbs, 850 g
- Width1.8900 in, 48 mm
Details
- Additional DetailsSafety light curtains;C4000 Advanced;C46E-0301CU500;System part: Receiver;Resolution: 14 mm;Scanning range: 10 m;Protective field height: 300 mm;Connection type: Male connector M12;8-pin
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationNormal Industrial Environment
- Approval Listing RegulationsCE, China RoHS, EC-Type-Examination, RCM, UKCA, ULus, cUL
- CertificationCE, China RoHS, EC-Type-Examination, RCM, UKCA, ULUS, cUL
- Connection8-pin, Male connector M12
- Connection Type8-pin, Male connector M12
- Country of OriginGermany
- DescriptionC4000 Advanced | C46E-0301Cu500 | System Part: Receiver | Resolution: 14 mm | Scanning Range: 10 M | Protective Field Height: 300 mm | Connection Type: Male Connector M12, 8-Pin
- Electrical Connection8-pin, Male connector M12
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range32.8000 ft;10 m
- Sensor TypeSafety Light Curtain
- SeriesC4000 Advanced
- StyleAluminum Extruded Profile
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)