Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1028828

1028828 C46E-0601CU500 LIGHTCURTAIN
Mi Item #18697764
MFR #1028828

Mfr description
1028828 C46E-0601CU500 LIGHTCURTAIN
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Connection Size
    M12

Details

  • Additional Details
    The C4000 Guest is only allowed to be connected to a C4000 Host safety light curtain with extension connection M12;8-pin
  • Approval Listing Regulations
    CE Certified, CULUS Listed, Regulatory Compliance Mark (RCM), UKCA
  • Certification
    CE, CULUS, RCM, UKCA
  • Connection
    8-pin, Male connector M12
  • Connection Type
    8-pin, Male connector M12
  • Country of Origin
    Germany
  • Description
    C4000 Advanced | C46E-0601Cu500 | System Part: Receiver | Resolution: 14 mm | Scanning Range: 10 M | Protective Field Height: 600 mm | Connection Type: Male Connector M12, 8-Pin
  • Electrical Connection
    8-pin, Male connector M12
  • Function
    Safety Light Curtain Receiver
  • Housing Material
    Aluminum extruded profile
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III (IEC 61140)
  • Sensing Principle
    Photoelectric
  • Sensing Range
    32.8000 ft;10 m
  • Sensor Type
    Safety Light Curtain
  • Series
    C4000 Advanced
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)