Specifications
Dimensions
- Cable Length12.6000 in, 320 mm
- Connection SizeM12
- Depth1.5700 in, 40 mm
- Height17.7200 in, 450 mm
- Lead Wire Length12.6000 in;320 mm
- Weight2.425 lbs, 1100 g
- Width1.8900 in, 48 mm
Details
- Additional DetailsSynchronization: Optical synchronization;Safety integrity level: SIL 3 (IEC 61508);Category: Category 4 (EN ISO 13849);Performance level: PL e (EN ISO 13849);PFHD (mean probability of a dangerous failure per hour): Cascade with one guest 43 * 10-9;TM (mission time): 20 years (EN ISO 13849);Wave length: 850 nm
- Ambient Temperature Range0 to 55 °C;32 to 131 °F
- ApplicationNormal Industrial Environment, Protective Operation
- Approval Listing RegulationsEN 60068-2-27, EN 60068-2-6, EN 60529, EN ISO 13849, IEC 61496-1, IEC 61508, Regulation EU 2023/2854
- CertificationCE, China RoHS, EC-Type-Examination, RCM, UKCA, ULUS, cUL
- Connection8-pin, Male connector M12
- Connection Type8-pin, Male connector M12
- Country of OriginGermany
- DescriptionSafety Light Curtain, C4000 Advanced Guest Sender, 30 mm Resolution, 21 M Scanning Range, 450 mm Protective Field Height
- Electrical Connection8-pin, Fixed connection cable 320 mm with male connector M12
- Enclosure RatingIP65
- Environment Ip RatingIP65
- FunctionSafety Light Curtain
- Group & ClassSafety Light Curtains
- Housing MaterialAluminum extruded profile
- Input Voltage24 V dc
- MaterialAluminum
- Max Operating Temperature55 °C, 131 °F
- Min Operating Temperature32 °F
- Operating Temperature Range0 to 55 °C, 32 to 131 °F
- Power Supply Typedc
- Product TypePhotoelectric Sensors
- Protection ClassIII (IEC 61140)
- Sensing PrinciplePhotoelectric
- Sensing Range68.9000 ft;0 m to 21 m
- Sensor TypeSafety Light Curtain
- SeriesC4000 Advanced
- StyleRectangular
- Temperature Range0 to 55 °C, 32 to 131 °F
- Vibration10 to 55 Hz
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)