Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1040311

M40E-S100 MULTIPLE BEAM SYSTEM
MI ITEM #18698168
MFR #1040311

Mfr description
1040311 M40E-S100 MULTIPLE BEAM SYSTEM
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Additional Details
    EDM: activated;Restart interlock: activated;Password: deactivated
  • Connection
    M12 x 7 + FE
  • Connection Type
    System connection: M12 x 7 + FE
  • Description
    Multiple Light Beam Safety Device, Receiver M40E-S100 Type: M4000 Standard Number Of Beams: 3 Beam Separation: 400 mm Edm: Activated Restart Interlock: Activated Beam Coding: Code 1 Scanning Range: Low Ado: Ossd High Active Password: Deactivated System Connection: M12 X 7 + Fe
  • Electrical Connection
    M12 x 7 + FE
  • Function
    Multiple Light Beam Safety Device
  • Output
    OSSD HIGH active
  • Product Type
    Photoelectric Sensors
  • Sensing Principle
    Photoelectric
  • Sensing Range
    low
  • Sensor Type
    Multiple Light Beam Safety Device
  • Series
    M4000 Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)