Motion
1066595

SICK INC
1066595

Transducer - AFS/AFM60 Series, Output 30 mA, Elec. Conn. Male Connector, M23, 12-Pin, -40 to 100 °C
Mi Item #18698508
MFR #1066595
Price$2,403.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1066595

Transducer - AFS/AFM60 Series, Output 30 mA, Elec. Conn. Male Connector, M23, 12-Pin, -40 to 100 °C
Mi Item #18698508
MFR #1066595

Mfr description
1066595 AFM60B-BDLA032768 ABSOLUTE ENCOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,403.85/each

Specifications

Details

  • Electrical Connection
    Male Connector, M23, 12-Pin
  • Output
    30 mA
  • Series
    AFS/AFM60
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)