Motion
1053254

SICK INC
1053254

Transducer - AFS/AFM60 Series, Elec. Conn. Cable, 8-Wire, 0 to 85 °C
Mi Item #18698764
MFR #1053254
Price$1,926.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1053254

Transducer - AFS/AFM60 Series, Elec. Conn. Cable, 8-Wire, 0 to 85 °C
Mi Item #18698764
MFR #1053254

Mfr description
1053254 AFM60E-TGAK001024 ABSOLUTE ENCOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,926.12/each

Specifications

Details

  • Electrical Connection
    Cable, 8-Wire
  • Options
    Universal 1.5 m Cable
  • Series
    AFS/AFM60
  • Standards Met
    CE, CP, RCM, UKCA, cULus
  • Temperature Range
    0 to 85 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)