Motion
1093674

SICK INC
1093674

Transducer - AFS/AFM60 Series, Input DC, Elec. Conn. Cable, 12-Wire, Radial, -40 to 100 °C
Mi Item #18698788
MFR #1093674
Price$3,150.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1093674

Transducer - AFS/AFM60 Series, Input DC, Elec. Conn. Cable, 12-Wire, Radial, -40 to 100 °C
Mi Item #18698788
MFR #1093674

Mfr description
1093674 AFM60I-BDKK262144 ABSOLUTE ENCOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,150.85/each

Specifications

Dimensions

  • Weight
    1.1025 lbs

Details

  • Electrical Connection
    Cable, 12-Wire, Radial
  • Material
    Stainless Steel
  • Options
    1.5 m Cable
  • Power Supply Type
    DC
  • Series
    AFS/AFM60
  • Standards Met
    CE, RCM, UKCA, cULus
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)