Motion
1134959

SICK INC
1134959

Transducer - AFS/AFM60S Series, Input DC, Elec. Conn. M12, 12-Pin, -22 to 185 °F
Mi Item #18698821
MFR #1134959
Price$2,953.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1134959

Transducer - AFS/AFM60S Series, Input DC, Elec. Conn. M12, 12-Pin, -22 to 185 °F
Mi Item #18698821
MFR #1134959

Mfr description
1134959 AFM60S-BBKC262144 SAFETY ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,953.24/each

Specifications

Dimensions

  • Weight
    0.551 lbs

Details

  • Electrical Connection
    M12, 12-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    AFS/AFM60S
  • Standards Met
    CE, DIN EN 61140, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61000-6-3, EN 61000-6-7, EN ISO 13849-1, IEC 60529, IEC 60664-1, IEC 61508, IEC 61800-5-3, UKCA, cULus
  • Temperature Range
    -22 to 185 °F
  • Transducer Type
    Safety Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)