Motion
1145226

SICK INC
1145226

Transducer - AFS/AFM60S Series, Input DC, Elec. Conn. Cable, 12-Wire, Radial, -22 to 185 °F
Mi Item #18698822
MFR #1145226
Price$3,270.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1145226

Transducer - AFS/AFM60S Series, Input DC, Elec. Conn. Cable, 12-Wire, Radial, -22 to 185 °F
Mi Item #18698822
MFR #1145226

Mfr description
1145226 AFM60S-BBSL262144 SAFETY ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,270.28/each

Specifications

Dimensions

  • Weight
    0.551 lbs

Details

  • Electrical Connection
    Cable, 12-Wire, Radial
  • Material
    Aluminum
  • Options
    3 m Cable
  • Power Supply Type
    DC
  • Series
    AFS/AFM60S
  • Standards Met
    CE, EN ISO 13849-1, IEC 61508, IEC 61800-5-3, RCM, RoHS, UKCA, UL
  • Temperature Range
    -22 to 185 °F
  • Transducer Type
    Safety Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)