Motion
1146511

SICK INC
1146511

Transducer - AFS/AFM60S Series, Elec. Conn. Cable, 12-Wire, Radial, -22 to 185 °F
Mi Item #18698859
MFR #1146511
Price$2,974.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1146511

Transducer - AFS/AFM60S Series, Elec. Conn. Cable, 12-Wire, Radial, -22 to 185 °F
Mi Item #18698859
MFR #1146511

Mfr description
1146511 AFM60S-TAKJ262144 SAFETY ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,974.96/each

Specifications

Dimensions

  • Weight
    0.551 lbs

Details

  • Electrical Connection
    Cable, 12-Wire, Radial
  • Material
    Aluminum
  • Options
    0.5 m Cable
  • Series
    AFS/AFM60S
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, PL e (EN ISO 13849-1), EN 61000-6-7, IEC 61800-5-3), RCM, SIL 3 (IEC 61508, UKCA, cULus
  • Temperature Range
    -22 to 185 °F
  • Transducer Type
    Safety Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)