Motion
1134073

SICK INC
1134073

Transducer - AHS/AHM36 Series, Elec. Conn. Male Connector, M12, 5-Pin, Universal, -40 to 85 °C
Mi Item #18699175
MFR #1134073
Price$2,373.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1134073

Transducer - AHS/AHM36 Series, Elec. Conn. Male Connector, M12, 5-Pin, Universal, -40 to 85 °C
Mi Item #18699175
MFR #1134073

Mfr description
1134073 AHM36A-S3CC000S10 ABSOLUTE ENCOD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,373.45/each

Specifications

Details

  • Electrical Connection
    Male Connector, M12, 5-Pin, Universal
  • Series
    AHS/AHM36
  • Standards Met
    CE, E1, RCM, UKCA
  • Temperature Range
    -40 to 85 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)