Motion
1129939

SICK INC
1129939

Transducer - AHS/AHM36 Series, Input DC, -40 to 100 °C
Mi Item #18699277
MFR #1129939
Price$1,824.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1129939

Transducer - AHS/AHM36 Series, Input DC, -40 to 100 °C
Mi Item #18699277
MFR #1129939

Mfr description
1129939 AHS36I-BAAM016384
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,824.06/each

Specifications

Dimensions

  • Weight
    0.4410 lbs

Details

  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Series
    AHS/AHM36
  • Standards Met
    CE, RCM, UKCA
  • Temperature Range
    -40 to 100 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)