Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1210586

Transducer - ARS60 Series, Elec. Conn. Cable, 11-Wire, Radial
Mi Item #18699341
MFR #1210586

Mfr description
1210586 ARS60-A1M01024 ABSOLUTE ENCODER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Electrical Connection
    Cable, 11-Wire, Radial
  • Options
    5 m Cable
  • Series
    ARS60
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)