Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1035178

Transducer - ARS60 Series, Input DC, Elec. Conn. M23, 12-Pin, -4 to 185 °F
Mi Item #18699361
MFR #1035178

Mfr description
1035178 ARS60-A4A00720 ABSOLUTE ENCODER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    M23, 12-Pin
  • Material
    Aluminum
  • Power Supply Type
    DC
  • Series
    ARS60
  • Standards Met
    CE, RCM, RoHS, UKCA, UL, cULus
  • Temperature Range
    -4 to 185 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)