Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1209123

Transducer - ARS60 Series, Input DC, Elec. Conn. Cable, 11-Wire, Axial, -4 to 185 °F
Mi Item #18699492
MFR #1209123

Mfr description
1209123 ARS60-B1S01024 ABSOLUTE ENCODER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    0.661 lbs

Details

  • Electrical Connection
    Cable, 11-Wire, Axial
  • Material
    Aluminum
  • Options
    3 m Cable
  • Power Supply Type
    DC
  • Series
    ARS60
  • Standards Met
    CE, UL, RCM, RoHS, UKCA
  • Temperature Range
    -4 to 185 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)