Motion
1035285

SICK INC
1035285

Transducer - ARS60 Series, Input DC, Elec. Conn. Cable, 22-Wire, Radial, -20 to 85 °C
Mi Item #18699605
MFR #1035285
Price$2,631.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1035285

Transducer - ARS60 Series, Input DC, Elec. Conn. Cable, 22-Wire, Radial, -20 to 85 °C
Mi Item #18699605
MFR #1035285

Mfr description
1035285 ARS60-F4L03600 ABSOLUTE ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,631.86/each

Specifications

Dimensions

  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    Cable, 22-Wire, Radial
  • Material
    Aluminum
  • Options
    3 m Cable
  • Power Supply Type
    DC
  • Series
    ARS60
  • Standards Met
    CE, CP, RCM, UKCA, cULus
  • Temperature Range
    -20 to 85 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)