Motion
1034886

SICK INC
1034886

Transducer - ARS60 Series, Input DC, Elec. Conn. Cable, 22-Wire, -4 to 185 °F
Mi Item #18699673
MFR #1034886
Price$2,746.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1034886

Transducer - ARS60 Series, Input DC, Elec. Conn. Cable, 22-Wire, -4 to 185 °F
Mi Item #18699673
MFR #1034886

Mfr description
1034886 ARS60-FAL00078 ABSOLUTE ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,746.95/each

Specifications

Dimensions

  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    Cable, 22-Wire
  • Material
    Aluminum
  • Options
    3 m Cable
  • Power Supply Type
    DC
  • Series
    ARS60
  • Standards Met
    CE, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -4 to 185 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)