Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1035457

Transducer - ARS60 Series
Mi Item #18699847
MFR #1035457

Mfr description
1035457 ARS60-H4Z0-S03 ABSOLUTE ENCODER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    1.526 lbs

Details

  • Series
    ARS60
  • Standards Met
    CE, RCM, UKCA, cULus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)