Motion
1213115

SICK INC
1213115

Transducer - ARS60 Series, Elec. Conn. Cable, 22-Wire, Radial, -20 to 85 °C
Mi Item #18699902
MFR #1213115
Price$2,243.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1213115

Transducer - ARS60 Series, Elec. Conn. Cable, 22-Wire, Radial, -20 to 85 °C
Mi Item #18699902
MFR #1213115

Mfr description
1213115 ARS60-J1L00360 ABSOLUTE ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,243.16/each

Specifications

Details

  • Electrical Connection
    Cable, 22-Wire, Radial
  • Options
    3 m Cable
  • Series
    ARS60
  • Standards Met
    CE, UKCA, UL, RCM
  • Temperature Range
    -20 to 85 °C
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)