Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1034408

Transducer - CCK50 Series
Mi Item #18700284
MFR #1034408

Mfr description
1034408 CCK50-CDA0-K01 MOTORFEEDBACK
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    0.417 lbs

Details

  • Series
    CCK50
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)