Motion
1054956

SICK INC
1054956

Transducer - CFS50 Series, Input DC, Elec. Conn. Stranded wire, 15-Pin, Radial, -4 to 239 °F
Mi Item #18700290
MFR #1054956
Price$818.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1054956

Transducer - CFS50 Series, Input DC, Elec. Conn. Stranded wire, 15-Pin, Radial, -4 to 239 °F
Mi Item #18700290
MFR #1054956

Mfr description
1054956 CFS50-AEV10X04 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$818.66/each

Specifications

Dimensions

  • Weight
    0.22 lbs

Details

  • Electrical Connection
    Stranded wire, 15-Pin, Radial
  • Power Supply Type
    DC
  • Series
    CFS50
  • Standards Met
    ACMA, CE, China RoHS, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61000-6-3, EN ISO 13849, IEC 60529, UKCA
  • Temperature Range
    -4 to 239 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)