Motion
1126690

SICK INC
1126690

Transducer - CFS50 Series, Input DC, Elec. Conn. Stranded wire, 15-Pin, Radial, -20 to 115 °C
Mi Item #18700294
MFR #1126690
Price$786.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1126690

Transducer - CFS50 Series, Input DC, Elec. Conn. Stranded wire, 15-Pin, Radial, -20 to 115 °C
Mi Item #18700294
MFR #1126690

Mfr description
1126690 CFS50-AEV12X11 MOTORFEEDBACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$786.08/each

Specifications

Dimensions

  • Weight
    0.218 lbs

Details

  • Electrical Connection
    Stranded wire, 15-Pin, Radial
  • Power Supply Type
    DC
  • Series
    CFS50
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, EN ISO 13849, IEC 60529, RCM, RoHS, UKCA
  • Temperature Range
    -20 to 115 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)