Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1089686

Transducer - CFS50 Series, Elec. Conn. Stranded wire, 15-Pin, Radial, -20 to 115 °C
Mi Item #18700323
MFR #1089686

Mfr description
1089686 CFS50-AGV12X05 MOTORFEEDBACK
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Electrical Connection
    Stranded wire, 15-Pin, Radial
  • Series
    CFS50
  • Standards Met
    CE, RCM, UKCA
  • Temperature Range
    -20 to 115 °C
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)