Motion
1132172

SICK INC
1132172

Transducer - DAX Series, Input DC, Elec. Conn. M12 Male, 5-Pin, -40 to 85 °C
Mi Item #18700482
MFR #1132172
Price$1,265.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1132172

Transducer - DAX Series, Input DC, Elec. Conn. M12 Male, 5-Pin, -40 to 85 °C
Mi Item #18700482
MFR #1132172

Mfr description
1132172 DAXLAN-0400BA0C0000E00
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,265.99/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    2.328 lbs

Details

  • Electrical Connection
    M12 Male, 5-Pin
  • Material
    Aluminum, Brass, Stainless Steel, Zinc
  • Power Supply Type
    DC
  • Series
    DAX
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-4, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -40 to 85 °C
  • Transducer Type
    Linear Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)