Motion
1143497

SICK INC
1143497

Transducer - DAX Series, Input DC, Elec. Conn. M12, 8-Pin, -40 to 185 °F
Mi Item #18700647
MFR #1143497
Price$1,665.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1143497

Transducer - DAX Series, Input DC, Elec. Conn. M12, 8-Pin, -40 to 185 °F
Mi Item #18700647
MFR #1143497

Mfr description
1143497 DAXSVN-0225SA000900M01
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,665.54/each

Specifications

Dimensions

  • Weight
    1.512 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Material
    Zinc, Brass, Aluminum, Stainless Steel
  • Power Supply Type
    DC
  • Series
    DAX
  • Standards Met
    CE, RCM, UL, RoHS, UKCA
  • Temperature Range
    -40 to 185 °F
  • Transducer Type
    Linear Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)