Motion
1066226

SICK INC
1066226

Transducer - DBS36E Series, Input DC, Elec. Conn. Cable, 8-Wire
Mi Item #18700773
MFR #1066226
Price$358.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1066226

Transducer - DBS36E Series, Input DC, Elec. Conn. Cable, 8-Wire
Mi Item #18700773
MFR #1066226

Mfr description
1066226 DBS36E-BBEJ00S10 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$358.30/each

Specifications

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Metal
  • Options
    Universal 0.5 m Cable
  • Power Supply Type
    DC
  • Series
    DBS36E
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)