Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1093683

Transducer - DBS36/50 Series, Input DC, Output 30 mA, Elec. Conn. M16, 5-Pin, -4 to 158 °F
Mi Item #18700844
MFR #1093683

Mfr description
1093683 DBS36E-SZGZZ0S50 INCREMENTAL ENC
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    0.3307 lbs

Details

  • Electrical Connection
    M16, 5-Pin
  • Material
    Aluminum
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DBS36/50
  • Standards Met
    CE, RCM, RoHS, UKCA, cRUus
  • Temperature Range
    -4 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)