Motion
1085517

SICK INC
1085517

Transducer - DBS36/50 Series, Input DC, Output 30 mA, Elec. Conn. M12, 8-Pin
Mi Item #18700866
MFR #1085517
Price$364.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1085517

Transducer - DBS36/50 Series, Input DC, Output 30 mA, Elec. Conn. M12, 8-Pin
Mi Item #18700866
MFR #1085517

Mfr description
1085517 DBS50E-S5AP00100 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.81/each

Specifications

Dimensions

  • Weight
    0.3968 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Material
    Aluminum
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DBS36/50
  • Standards Met
    ACMA, China RoHS, Moroccan declaration of conformity, UK, cULus certificate
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)