Motion
1104871

SICK INC
1104871

Transducer - DBS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -4 to 185 °F
Mi Item #18701026
MFR #1104871
Price$799.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1104871

Transducer - DBS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. Male Connector, M23, 12-Pin, Radial, -4 to 185 °F
Mi Item #18701026
MFR #1104871

Mfr description
1104871 DBS60B-S4HA00S03 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$799.11/each

Specifications

Dimensions

  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    Male Connector, M23, 12-Pin, Radial
  • Material
    Aluminum
  • Output
    30 mA per channel
  • Power Supply Type
    DC
  • Series
    DBS60
  • Standards Met
    CE, RCM, RoHS, cULus
  • Temperature Range
    -4 to 185 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)