Motion
1116544

SICK INC
1116544

Transducer - DBS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. Male Connector, M12, 8-Pin, Radial, -20 to 85 °C
Mi Item #18701050
MFR #1116544
Price$699.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1116544

Transducer - DBS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. Male Connector, M12, 8-Pin, Radial, -20 to 85 °C
Mi Item #18701050
MFR #1116544

Mfr description
1116544 DBS60E-BBAC02000 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$699.22/each

Specifications

Dimensions

  • Weight
    0.5513 lbs

Details

  • Electrical Connection
    Male Connector, M12, 8-Pin, Radial
  • Material
    Aluminum
  • Output
    30 mA per channel
  • Power Supply Type
    DC
  • Series
    DBS60
  • Standards Met
    CE, RCM, UKCA, cULus
  • Temperature Range
    -20 to 85 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)