Motion
1078426

SICK INC
1078426

Transducer - DBS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. Cable, 8-Wire with USB Connector, A-code, customized pin allocation, -4 to 185 °F
Mi Item #18701314
MFR #1078426
Price$1,341.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1078426

Transducer - DBS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. Cable, 8-Wire with USB Connector, A-code, customized pin allocation, -4 to 185 °F
Mi Item #18701314
MFR #1078426

Mfr description
1078426 DBS60E-TBZZ00S30 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,341.99/each

Specifications

Dimensions

  • Weight
    0.5513 lbs

Details

  • Electrical Connection
    Cable, 8-Wire with USB Connector, A-code
  • Material
    Aluminum
  • Options
    Customized pin allocation, Universal 6 m Cable
  • Output
    30 mA per channel
  • Power Supply Type
    DC
  • Series
    DBS60
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, EN ISO 13849-1, IEC 60529, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -4 to 185 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)