Motion
1114026

SICK INC
1114026

Transducer - DBS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. M23, 12-Pin, -22 to 212 °F
Mi Item #18701327
MFR #1114026
Price$836.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1114026

Transducer - DBS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. M23, 12-Pin, -22 to 212 °F
Mi Item #18701327
MFR #1114026

Mfr description
1114026 DBS60E-TDFAB4096 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$836.03/each

Specifications

Dimensions

  • Weight
    0.5513 lbs

Details

  • Electrical Connection
    M23, 12-Pin
  • Material
    Aluminum
  • Output
    30 mA per channel
  • Power Supply Type
    DC
  • Series
    DBS60
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, RCM, RoHS, UKCA, cURus
  • Temperature Range
    -22 to 212 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)