Motion
1134760

SICK INC
1134760

Transducer - DBS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. M12, 8-Pin, -22 to 212 °F
Mi Item #18701328
MFR #1134760
Price$764.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1134760

Transducer - DBS60 Series, Input DC, Output 30 mA per channel, Elec. Conn. M12, 8-Pin, -22 to 212 °F
Mi Item #18701328
MFR #1134760

Mfr description
1134760 DBS60E-TDFC00360 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$764.37/each

Specifications

Dimensions

  • Weight
    0.551 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Material
    Aluminum
  • Output
    30 mA per channel
  • Power Supply Type
    DC
  • Series
    DBS60
  • Standards Met
    CE, EN 60068-2-27, EN 60068-2-6, EN 61000-6-2, EN 61000-6-3, EN ISO 13849-1, IEC 60529, RCM, RoHS, UKCA, cULus
  • Temperature Range
    -22 to 212 °F
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)