Motion
1084128

SICK INC
1084128

Transducer - DBV50 Series, Input DC, Elec. Conn. Cable, 8-Wire
Mi Item #18701488
MFR #1084128
Price$616.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1084128

Transducer - DBV50 Series, Input DC, Elec. Conn. Cable, 8-Wire
Mi Item #18701488
MFR #1084128

Mfr description
1084128 DBV50E-22CMA1024 WHEELED INCR. E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$616.71/each

Specifications

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Aluminum
  • Options
    Universal 5 m Cable
  • Power Supply Type
    DC
  • Series
    DBV50
  • Transducer Type
    Wheeled Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)