Motion
1081892

SICK INC
1081892

Transducer - DBV50 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 8-Wire
Mi Item #18701501
MFR #1081892
Price$599.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1081892

Transducer - DBV50 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 8-Wire
Mi Item #18701501
MFR #1081892

Mfr description
1081892 DBV50E-22ELA1000 WHEELED INCR. E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$599.34/each

Specifications

Details

  • Electrical Connection
    Cable, 8-Wire
  • Options
    3 m Cable
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DBV50
  • Standards Met
    ACMA, China RoHS, Moroccan declaration of conformity, UK, cULus certificate
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)