Motion
1081175

SICK INC
1081175

Transducer - DBV50 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 5-Wire, -20 to 70 °C
Mi Item #18701512
MFR #1081175
Price$594.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1081175

Transducer - DBV50 Series, Input DC, Output 30 mA, Elec. Conn. Cable, 5-Wire, -20 to 70 °C
Mi Item #18701512
MFR #1081175

Mfr description
1081175 DBV50E-22GKB2000 WHEELED INCR. E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$594.99/each

Specifications

Dimensions

  • Weight
    0.6613 lbs

Details

  • Electrical Connection
    Cable, 5-Wire
  • Material
    Aluminum
  • Options
    Universal 1.5 m Cable
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DBV50
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, RoHS, UKCA, cRUus
  • Temperature Range
    -20 to 70 °C
  • Transducer Type
    Measuring Wheel Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)